Cable Tie, Standard, 5.5" Long, Nylon, White, 100/Pack

Item #: 0098180

Cat #: TY524M

UPC: 786210806051

$ 0.41 EA
Company wide:
1,100 in stock
Documents & Guides
Standard Cable Tie, Non-Releasable. Length: 5.5" (140 mm). Width: 0.140" (3.556 mm). Color: White. Package Quantity: 100.

Overview

Standard Cable Tie, Non-Releasable. Length: 5.5" (140 mm). Width: 0.140" (3.556 mm). Color: White. Package Quantity: 100.

Oval low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Because there are no notches, TyRap ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed.

Also known as: 786210806051, TY524M, THBTY524M

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.500 in
Color: Natural
Weight Capacity: 30 lbs
Length: 5.500 in
Width: 0.140 in
Material: Nylon