
Standard Cable Tie, 7.31 IN L x 0.184 IN W x 0.043 IN THK, Nylon/Po
Item #: 0098179
Cat #: TY25M
UPC: 786210824574
$ 0.20 EA
Company wide:
0
in stock
Documents & Guides
Standard Cable Tie, 7.31 IN L x 0.184 IN W x 0.043 IN THK, Nylon/Polyamide 6.6
Overview
Standard Cable Tie, 7.31 IN L x 0.184 IN W x 0.043 IN THK, Nylon/Polyamide 6.6
Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.
Also known as: 786210824574, TY25M, THBTY25M
Specifications
| Width: | 0.190 in |
| Color: | Natural |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 7.310 in |
| Width: | 0.190 in |
| Weight Capacity: | 50 lbs |
| Length: | 7.310 in |
| Color: | Natural |
| Material: | Nylon |