SGL CHNL BRKT, 24", ZN PLTD

Item #: 0098170

Cat #: B409-24ZN

UPC: 781011028534

$ 206.91 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series bracket, 4.62" H x 24" L x 1.62" W, Steel, Electro-plated

Overview

Eaton B-Line series bracket, 4.62" H x 24" L x 1.62" W, Steel, Electro-plated

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011028534, B409-24ZN, BLIB40924ZN

Specifications

Length: 24 in
Material: Steel
Length: 24 in
Material: Steel