1
more

Motor Stub Splice Insulator, 2 - 2/0 AWG
Item #: 0098150
Cat #: MSC20
UPC: 786210817705
$ 42.65 EA
Company wide:
3
in stock
Documents & Guides
Motor Stub Splice Insulator 2 - 2/0 AWG, Bolt Max Length: 1 Inch
Overview
Motor Stub Splice Insulator 2 - 2/0 AWG, Bolt Max Length: 1 Inch
This innovative product has been designed to insulate motor stub splices quickly, easily, and dependably. It consists of a boot-type insulator with integral Ty-Rap® cable ties. To install, simply position the insulator over the bolted splice and tighten the cable ties. That's all there is to it. It produces uniform, high-quality installations every time in about 30 seconds. The completed installation is immediately ready for inspection and use. If required, the insulator can be easily removed. Simply snip the cable ties and slide the insulator off the splice. It leaves no sticky residue.
Also known as: 786210817705, MSC20, THBMSC20
Specifications
| Color: | Black |
| Material: | Neoprene |
| Volts AC: | 600 |
| Allowable Gauge Range: | 2 - 2/0 |
| Color: | Black |
| Volts AC: | 600 |
| Material: | Neoprene |
| Allowable Gauge Range: | 2 - 2/0 |