CART M21 B342 .125" X 7' PERMASLEEVE YEL

Item #: 0098147

Cat #: M21-125-C-342-YL

UPC: 754473930615

$ 54.99 EA
Company wide:
0 in stock
Label Cartridge for BMP21 Series Printers, Yellow

Overview

Label Cartridge for BMP21 Series Printers, Yellow

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification Fade-resistant and smudge-proof for superior aesthetic appearance Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C) All-in-one cartridge includes label supply and R4300 Series ribbon

Also known as: 754473930615, M21-125-C-342-YL, BRAM21125C342YL

Specifications

Material: Polyolefin
Type: Indoor, Sleeve
Standards: California Proposition 65
Material: Polyolefin
Standards: California Proposition 65
Type: Indoor, Sleeve