PLATT logo

NON-INS FEM-250 DISC, 16-14 LEN .87

Item #: 0098129
Cat #: B14-250F
UPC: 786210803364
$2.14 EA
Company wide:
0 in stock
Documents & Guides
Non-Insulated Female Disconnect Grip, Length .87 Inches, Width .31 Inches, Tab Size .250x.032, Wire Range #16-#14 AWG, Copper, Tin Plated

Overview

Non-Insulated Female Disconnect Grip, Length .87 Inches, Width .31 Inches, Tab Size .250x.032, Wire Range #16-#14 AWG, Copper, Tin Plated
Also known as: 786210803364, B14-250F, THBB14250F

Specifications

Gender: Female
Type: Disconnects, Non-Insulated, Disconnect Terminal
Color: Metallic
Material: Brass
Allowable Gauge Range: 14 - 16
Gender: Female
Color: Metallic
Allowable Gauge Range: 14 - 16
Type: Disconnects, Non-Insulated, Disconnect Terminal
Material: Brass

Customer Reviews

No reviews for this product
(0)