Miniature Incandescent Lamp, Indicator, T3-1/4, .08A, 14V

Item #: 0098117

Cat #: 756

UPC: 046135357718

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, Indicator, .08 Amp, 14 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 1000

Overview

Miniature Incandescent Lamp, Indicator, .08 Amp, 14 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 1000
Also known as: 046135357718, 756, SYL756

Specifications

Type: Miniature, Indicator
Volts AC: 14
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Type: Miniature, Indicator
Shape: T3-1/4 (Tubular)
Volts AC: 14
Base: Bayonet (BA9s)