Meter Center, 200A, 20/40, OH/UG, BR Type, 22 kAIC, Solar Ready

Item #: 0098105

Cat #: MBE2040PV200BTF

UPC: 786685690315

$ 470.14 EA
Company wide:
98 in stock
200 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 20/40 Distribution, 200A Main Breaker Included CSR2200N, 225A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 20/40 Distribution, 200A Main Breaker Included CSR2200N, 225A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Solar Power Center Meter Breaker Catalog#:MBE2040PV200BTF Eaton Solar Power Center Meter Breaker, Type BR, solar-ready, 200A, Copper Bus 225 Ampere, Galvanized steel Enclosure, Overhead/underground, 22 kAIC

Also known as: 786685690315, MBE2040PV200BTF, CUTMBE2040PV200BTF, meter main, Main Service Panel, Metering panel

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 1
Jaws: 4
Circuits: 40
Interrupt Rating AC: 22 kA
Mounting: Flush
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R