Miniature Incandescent Lamp, Indicator, T3-1/4, .04A, 28V

Item #: 0098072

Cat #: 1819

UPC: 046135373510

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, Indicator, .04 Amp, 28 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 1000

Overview

Miniature Incandescent Lamp, Indicator, .04 Amp, 28 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 1000
Also known as: 046135373510, 1819, LDV1819

Specifications

Volts AC: 28
Type: Miniature, Indicator
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Volts AC: 28
Shape: T3-1/4 (Tubular)
Type: Miniature, Indicator
Base: Bayonet (BA9s)