RECP SGL 20A 250V S+B WIRE RD

Item #: 0098070
Cat #: 5871-RED
UPC: 785007587142
$ 36.37 EA
Company wide:
0 in stock
Documents & Guides
P&S 5871-RED RECP SGL 20A 250

Overview

P&S 5871-RED RECP SGL 20A 250
Also known as: 785007587142, 5871-RED, PAS5871RED

Specifications

Color: Red
Material: Nylon
Color: Red
Material: Nylon

Customer Reviews

No reviews for this product
(0)