58755 QTZ LAMP-ESR

Item #: 0098063

Cat #: 100Q/CL/DC(ESR)-12

UPC: 046135587559

Call for price
Company wide:
0 in stock
Documents & Guides
58755 QTZ LAMP-ESR *Sylvania Part # 58755*

Overview

58755 QTZ LAMP-ESR *Sylvania Part # 58755*
Also known as: 046135587559, 100Q/CL/DC(ESR)-12, SYL100QCLDC

Specifications

Diameter: 1/2 in
Wattage: 100
Shape: T4 (Tubular)
Lumens: 1900
Color Rendering Index (CRI): 100
Light Technology: Halogen
Diameter: 1/2 in
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Wattage: 100
Lumens: 1900
Light Technology: Halogen