2 Bare Solid Copper Wire, 1000 Ft.

Item #: 0098056

Cat #: 2BCSOLX1000

UPC:

Company wide:
0 in stock
Documents & Guides
2 AWG Bare Solid Copper Wire, 1000 Ft. Length

Overview

2 AWG Bare Solid Copper Wire, 1000 Ft. Length
Also known as: 2BCSOLX1000

Specifications

Length: 1000 ft
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Length: 1000 ft
Volts AC: 600
Material: Soft Drawn Copper
Gauge: 2 AWG
Conductors: 1
Stranding: Solid