25 Watt T6 Fluorescent Bulb

Item #: 0098027

Cat #: SYLF42T6WW

UPC: 046135242700

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
25 Watt T6 Fluorescent BulbFluorescent Lamp, 25W, Bulb: T6 (Tubular), Base: Single Pin (Fa8), Lumens: 1825, CRI: 52, Color Temp: 3000K, Rated Average Life: 7,500 Hrs. Length: 42 in

Overview

25 Watt T6 Fluorescent BulbFluorescent Lamp, 25W, Bulb: T6 (Tubular), Base: Single Pin (Fa8), Lumens: 1825, CRI: 52, Color Temp: 3000K, Rated Average Life: 7,500 Hrs. Length: 42 in
Also known as: 046135242700, SYLF42T6WW

Specifications

Lumens: 1825
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 52
Wattage: 25
Material: Glass
Length: 40 in
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Lumens: 1825
Color Rendering Index (CRI): 52
Material: Glass
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Wattage: 25
Length: 40 in
Base: 1-Pin (Fa8)