22113 20W-T12-PREHEAT-FLUORESCENT-LAMP,-B LACKLIGHT-PHOSPHOR-(356-NM)

Item #: 0098020
Cat #: F20T12/350BL
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
22113 20W-T12-PREHEAT-FLUORESCENT-LAMP,-B LACKLIGHT-PHOSPHOR-(356-NM)22113 20W-T12-PREHEAT-FLUORESCENT-LAMP,-B LACKLIGHT-PHOSPHOR-(356-NM)

Overview

22113 20W-T12-PREHEAT-FLUORESCENT-LAMP,-B LACKLIGHT-PHOSPHOR-(356-NM)22113 20W-T12-PREHEAT-FLUORESCENT-LAMP,-B LACKLIGHT-PHOSPHOR-(356-NM)
Also known as: F20T12/350BL, SYLF20T12350BL

Specifications

Wattage: 20
Material: Glass
Type: Blacklight
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 20
Type: Blacklight
Base: Medium Bi-Pin (G13)
Material: Glass
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)