Fluorescent Lamp, Preheat, T8, 12", 13W, 4200K

Item #: 0098017

Cat #: F13T8/CW

UPC: 046135217661

Company wide:
0 in stock
Fluorescent Lamp, Preheat, T8, 12 inch, 13 Watt, Medium Base, 2 Pin, 4200K, Lumens: 530, 62 CRI, Standard Case Qty: 24 *Sylvania Part # 21766*

Overview

Fluorescent Lamp, Preheat, T8, 12 inch, 13 Watt, Medium Base, 2 Pin, 4200K, Lumens: 530, 62 CRI, Standard Case Qty: 24 *Sylvania Part # 21766*
Also known as: 046135217661, F13T8/CW, LDVF13T8CW

Specifications

Length: 1 ft, 12 in
Lumens: 530
Color Temperature: 4200 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 62
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Length: 1 ft, 12 in
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Light Technology: Fluorescent
Lumens: 530
Wattage: 13
Material: Glass
Base: Medium Bi-Pin (G13)