EVO FLR BX FLSH CVR W SOLID GY

Item #: 0098008

Cat #: EFB610BTGY

UPC: 786564077602

Company wide:
0 in stock
Aluminum flush style cover assembly with a solid top. Cover is for use on Evolution Series 6-, 8-, and 10-gang floor boxes. Cover finished gray (GY)

Overview

Aluminum flush style cover assembly with a solid top. Cover is for use on Evolution Series 6-, 8-, and 10-gang floor boxes. Cover finished gray (GY)
Also known as: 786564077602, EFB610BTGY, WMDEFB610BTGY

Specifications

Height: 16 3/8 in
Color: Gray
Gangs: 1
Width: 12 1/2 in
Material: Aluminum
Height: 16 3/8 in
Gangs: 1
Material: Aluminum
Color: Gray
Width: 12 1/2 in