RITAL 1054500 24X24X10WGLAND

Item #: 0098002

Cat #: 1054500

UPC: 639889845435

Company wide:
0 in stock
Documents & Guides
RITAL 1054500 24X24X10WGLAND

Overview

RITAL 1054500 24X24X10WGLAND
Also known as: 639889845435, 1054500, RIT1054500

Specifications

IP/NEMA Rating: IP66
Material: Sheet Steel
Depth: 10 in
Width: 24 in
Height: 24 in
Mounting: Wall
IP/NEMA Rating: IP66
Depth: 10 in
Height: 24 in
Material: Sheet Steel
Width: 24 in
Mounting: Wall