Hackney, Quadruplex Service Drop, 4-4-4-4 AWG, Aluminum, 500'

Item #: 0097974
Cat #: 44ACSRHACXLPX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
(3) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Hackney, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, Master Reel, 500 Foot

Overview

(3) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Hackney, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, Master Reel, 500 Foot
Also known as: 44ACSRHACXLPX500

Specifications

Length: 500 ft
Gauge: 4
Conductors: 3
Material: Copper
Volts AC: 600
Family / Style: Hackney
Length: 500 ft
Conductors: 3
Volts AC: 600
Gauge: 4
Material: Copper
Family / Style: Hackney

Customer Reviews

No reviews for this product
(0)