1/0 XLPE Aluminum Overhead Cable 500'

Item #: 0097969
Cat #: 1A3ACSRNERX500
UPC:
$ 4.86 FT
Company wide:
0 in stock
Documents & Guides
(2) 1/0 AWG Conductor and (1) 1/0 AWG Neutral, PE Insulation, ACSR Neutral, Nertina, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 500 ft. Reel.

Overview

(2) 1/0 AWG Conductor and (1) 1/0 AWG Neutral, PE Insulation, ACSR Neutral, Nertina, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 500 ft. Reel.
Also known as: 1A3ACSRNERX500

Specifications

Length: 500 ft
Conductors: 2
Gauge: 1/0
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Length: 500 ft
Gauge: 1/0
Material: Aluminum
Conductors: 2
Volts AC: 600
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)