VAPRTGHT 100W

Item #: 0097920

Cat #: VW1GC

UPC: 190096001262

Company wide:
0 in stock
Documents & Guides
STO VW1GC VAPRTGHT 100W

Overview

STO VW1GC VAPRTGHT 100W
Also known as: 190096001262, VW1GC, LUMVW1GC

Specifications

Wattage: 100
Mounting: Wall
Wattage: 100
Mounting: Wall