Threaded Adapter M (ISO) Thread

Item #: 0097878

Cat #: RAM-32M100F

UPC: 785411505626

$ 44.85 EA
Company wide:
47 in stock
Documents & Guides
Threaded Adapter M (ISO) Thread, Nickel Plated Aluminum, External Thread M32, Internal Thread 1" NPT

Overview

Threaded Adapter M (ISO) Thread, Nickel Plated Aluminum, External Thread M32, Internal Thread 1" NPT

Remke Tuff-Seal Threaded Adapters easily convert – or mate – one thread style with another.These adapters are offered with both internal and external threads that mate NPT with Metric(or ISO) style fittings or NPT with Pg fittings.They are constructed of machined aluminum with electroless-nickel plating for enhanced protection against corrosion, friction and contamination.The threaded adapters also incorporate a BUNA-N O-Ring to provide a liqid tight seal.This product family is UL Recognized and meets ASTM, MIL and AMS specifications.

Also known as: 785411505626, RAM-32M100F, REMRAM32M100F

Specifications

Material: Aluminum
Material: Aluminum