Power Supply Cord, SPT-3, 14/2, Straight Angle Plug, 6' Long, Beige

Item #: 0097867

Cat #: 9746SW8823

UPC: 029892097462

$ 16.38 EA
Company wide:
0 in stock
Documents & Guides
General Purpose, SPT-3, Power Supply Cord. Straight Plug, other end Split and Stripped, NEMA 5-15P, Size/Number of Conductors: 14/3. Rating: 15 Amp, 125 VAC. 1875 Watt. Length: 6 ft. Color: Beige.

Overview

General Purpose, SPT-3, Power Supply Cord. Straight Plug, other end Split and Stripped, NEMA 5-15P, Size/Number of Conductors: 14/3. Rating: 15 Amp, 125 VAC. 1875 Watt. Length: 6 ft. Color: Beige.
Also known as: 029892097462, 9746SW8823, SWC9746SW8823

Features & Benefits

  • REPLACEMENT CORD
  • EXTRA DURABLE construction
  • STURDY design for extended use
  • 15 Amps, 125 Volts, 1875 Watts

Specifications

NEMA Configuration: 5-15P
Conductors: 3
Volts AC: 120
Type: Garbage Disposal Cord, General Purpose Cord
Amps: 15
Color: Beige
Gauge: 14 AWG
Standards: California Proposition 65
NEMA Configuration: 5-15P
Volts AC: 120
Amps: 15
Gauge: 14 AWG
Conductors: 3
Type: Garbage Disposal Cord, General Purpose Cord
Color: Beige
Standards: California Proposition 65