CU CMP 6 AWG T UL CSA

Item #: 0097848

Cat #: CLNU-6

UPC: 783669684636

$ 32.42 EA
Company wide:
0 in stock
Documents & Guides
ILSCO CU CMP 6 AWG T UL CSA

Overview

ILSCO CU CMP 6 AWG T UL CSA
Also known as: 783669684636, CLNU-6, ILSCLNU6

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper