
$ 470.17 EA
Company wide:
0
in stock
Documents & Guides
C-H 14101ASQD05 POLARIZED RETROREFLECTIVE 2-WIRE 3-PIN MICRO
Overview
C-H 14101ASQD05 POLARIZED RETROREFLECTIVE 2-WIRE 3-PIN MICRO
Also known as: 782114414897, 14101ASQD05, CUT14101ASQD05
Specifications
| Mounting: | Surface |
| Range: | 15 ft, 4.500 m, -40 - 158°F |
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
| Pins: | 3 |
| Volts AC Range: | 90 - 132 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
| Volts AC Range: | 90 - 132 |
| Range: | 15 ft, 4.500 m, -40 - 158°F |
| Pins: | 3 |