10 THHN/THWN-2 CU STR ORANGE W/ RED STRIPE

Item #: 0097829

Cat #: 10THHNCSTRORA/RED

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10 THHN/THWN-2 CU STR ORANGE W/ RED STRIPE

Overview

10 THHN/THWN-2 CU STR ORANGE W/ RED STRIPE
Also known as: 10THHNCSTRORA/RED

Specifications

Gauge: 10 AWG
Color: Orange/Red
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Color: Orange/Red
Material: Copper
Conductors: 1