ETN ED3100S22 Series C, F-frame Mol

Item #: 0097769

Cat #: ED3100S22

UPC: 786679025376

$ 4183.12 EA
Company wide:
0 in stock

Overview

ED 3P 100A LOAD END CB W/ST
Also known as: 786679025376, ED3100S22, CUTED3100S22

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 100
Volts AC: 240
Poles: 3
Volts DC: 125
Interrupt Rating AC: 65 kA