Indy Recessed Luminaire, Triple Tube Compact Fluorescent Lamp

Item #: 0097727

Cat #: C6V12642T*

UPC: 633044066178

Call for price
Company wide:
0 in stock
Documents & Guides
Indy Recessed Luminaire, Triple Tube Compact Fluorescent Lamp, 4-Pin Lamp Base, 120 - 277 Volt, 27 Watt, .23/.10 AMP, 6 Inch Housing Diameter, 6-1/8 Inch Ceiling, 9-1/4 Inch Overall Height, 12-1/2 Inch Overall Width

Overview

Indy Recessed Luminaire, Triple Tube Compact Fluorescent Lamp, 4-Pin Lamp Base, 120 - 277 Volt, 27 Watt, .23/.10 AMP, 6 Inch Housing Diameter, 6-1/8 Inch Ceiling, 9-1/4 Inch Overall Height, 12-1/2 Inch Overall Width
Also known as: 633044066178, C6V12642T*, JUNC6V12642T*

Specifications

Volts AC: 120, 277
Wattage: 27
Type: Luminaire
Diameter: 6 in
Amps: 0.100, 0.230
Light Technology: Fluorescent
Volts AC: 120, 277
Type: Luminaire
Amps: 0.100, 0.230
Wattage: 27
Diameter: 6 in
Light Technology: Fluorescent