Switch, Automatic Float, Type D, 475VAC, 2P, Close On Rise

Item #: 0097658

Cat #: 9036DG2

UPC: 78590157521

Call for price
Company wide:
0 in stock
Switch, Automatic Float, Type D, 475 Volt AC, 2-Pole, Close On Rise, NEMA 1, Open Tank

Overview

Switch, Automatic Float, Type D, 475 Volt AC, 2-Pole, Close On Rise, NEMA 1, Open Tank
Also known as: 78590157521, 9036DG2, TEL9036DG2

Specifications

Type: Switch, Float Switch, Automatic Float
Poles: 2
Amps: 10
Volts AC: 475
IP/NEMA Rating: NEMA 1, NEMA 7
Standards: California Proposition 65
Type: Switch, Float Switch, Automatic Float
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 7
Poles: 2
Volts AC: 475
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)