Freedom, Combination, Pump Panel, Size N4, 120V

Item #: 0097654

Cat #: ECN5542CAH-C1R63/F

UPC: 786685456331

$ 25211.91 EA
Company wide:
0 in stock
NEMA Size 4, Pump Panel, Combination, Flange Handle Disconnect, 150 Amp HMCP Circuit Breaker, 100 Maximum Hp @ 480V, Electronic Overload Relay, 28 - 140 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 120 Volt/ 60 Hz - 110 Volt/ 50 Hz Coil, Control Power Transformer. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 48.40", W: 21.00", D: 8.97"

Overview

NEMA Size 4, Pump Panel, Combination, Flange Handle Disconnect, 150 Amp HMCP Circuit Breaker, 100 Maximum Hp @ 480V, Electronic Overload Relay, 28 - 140 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 120 Volt/ 60 Hz - 110 Volt/ 50 Hz Coil, Control Power Transformer. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 48.40", W: 21.00", D: 8.97"

Freedom Industrial Pump Panel Freedom Industrial Pump Panel, CB disconnect, Wired for 480V, NEMA 3R painted steel enclosure, NEMA size 4, 220/440V-240/480V primary, 110V/50 Hz-120V

Also known as: 786685456331, ECN5542CAH-C1R63/F, CUTECN5542CAHC1R63

Specifications

Volts AC Control: 120
Type: Combination, Electronic Overload, Pump Panel
Family / Style: Freedom
Phase: 3
Poles: 3
Horsepower: 100
Amps: 150
IP/NEMA Rating: NEMA 3R
Volts AC Control: 120
Family / Style: Freedom
Poles: 3
Amps: 150
Type: Combination, Electronic Overload, Pump Panel
Phase: 3
Horsepower: 100
IP/NEMA Rating: NEMA 3R