Limit Switch, Conveyor Side Guide, 8.44" L, 0.88" D 3.75" W

Item #: 0097620

Cat #: 9007R22

UPC: 785901602293

Call for price
Company wide:
0 in stock
Limit Switch, Conveyor Side Guide, Delrin Roller, 8.44 Inch Length, 0.88 Inch Diameter, 3.75 Inch Width

Overview

Limit Switch, Conveyor Side Guide, Delrin Roller, 8.44 Inch Length, 0.88 Inch Diameter, 3.75 Inch Width
Also known as: 785901602293, 9007R22, TEL9007R22

Specifications

Type: Limit Switch, Conveyor Side Guide
Material: Delrin
Length: 8.440 in
Width: 3.750 in
Standards: California Proposition 65
Type: Limit Switch, Conveyor Side Guide
Length: 8.440 in
Standards: California Proposition 65
Material: Delrin
Width: 3.750 in