BRADY B33-250-2-342-2 Wire Mkr,BBP3

Item #: 0097615

Cat #: B33-250-2-342-2

UPC: 662820967859

$ 602.99 EA
Company wide:
0 in stock
Documents & Guides
PermaSleeve Heat Shrink Wire and Cable Labels, Single-Sided, For B33 Printers, 0.25" Diameter x 1", White

Overview

PermaSleeve Heat Shrink Wire and Cable Labels, Single-Sided, For B33 Printers, 0.25" Diameter x 1", White

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use and permanence to create long-lasting, high quality identification.

Also known as: 662820967859, B33-250-2-342-2, BRAB3325023422

Specifications

Type: Heat Shrink Tubing
Material: Polyolefin
Color: White
Standards: California Proposition 65
Type: Heat Shrink Tubing
Color: White
Material: Polyolefin
Standards: California Proposition 65