18 AWG MTW, Gray w/ White, 500'

Item #: 0097543

Cat #: 18MTWSTRGRAWHIX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
18 AWG, MTW, 30-Strand, Copper Wire, Gray w/ White, 600V, Machine Tool Wire, 500' Spool.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Gray w/ White, 600V, Machine Tool Wire, 500' Spool.
Also known as: 18MTWSTRGRAWHIX500

Specifications

Color: Gray/White
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Gray/White
Material: Copper
Conductors: 1
Gauge: 18 AWG
Volts AC: 600
Stranding: Stranded