Safety Switch, 20A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 4X

Item #: 0097499

Cat #: DH464UWK

UPC: 786685235042

$ 9963.39 EA
Company wide:
0 in stock
200 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

200 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 786685235042, DH464UWK, CUTDH464UWK

Specifications

Amps: 200
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps: 200
Mounting: Surface
Poles: 4
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 250
Material: Stainless Steel
Volts AC: 600