Breaker Frame, 125A, Molded Case, Breaker, 50A, 3P, 600VAC

Item #: 0097441

Cat #: XT1NU3050AAA000XXX

UPC: 057558486831

$ 440.33 EA
Company wide:
1 in stock
Documents & Guides
Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 50-500, 3-Pole Fixed+ Front Flat Terminals

Overview

Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 50-500, 3-Pole Fixed+ Front Flat Terminals

Molded case switches are devices created from the corresponding circuit breakers and feature the same overall dimensions, versions, and can be fitted with the same accessories.

Also known as: 057558486831, XT1NU3050AAA000XXX, ABBXT1NU3050AAA000

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 50
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 50