120 lb Releaseable Cable Tie

Item #: 0097430

Cat #: 109-00055

UPC: 089306346937

Company wide:
0 in stock
Q Tie, 16.5" Long, 120lb Tensile Strength, PA66, Black, 100/pkg

Overview

Q Tie, 16.5" Long, 120lb Tensile Strength, PA66, Black, 100/pkg

Q-Ties have a distinctive open-style head, a pre-lock function, and a large ribbed tail. The easily detectable slot opening offered with the tail and tie head provides ease of placement when working with gloves or for blind applications with limited view of the installation. The pre-lock feature allows for temporary holding of cable and wire bundles, permitting additional cables and wires to be placed without destroying the cable tie. Q-Ties can be tensioned by hand or with one of HellermannTyton’s mechanical cable tie application tools.

Also known as: 089306346937, 109-00055, TYN10900055

Specifications

Color: Black
Material: Polyamide
Weight Capacity: 120 lbs
Length: 16.500 in
Color: Black
Weight Capacity: 120 lbs
Material: Polyamide
Length: 16.500 in