Breaker, 60A, 2P, Tenant Main, 42kAIC, Type CV

Item #: 0097364

Cat #: CVS2060XMM

UPC: 786685705842

$ 442.28 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, Breaker, 2-Pole, Tenant Main, 42 kAIC, Type CV

Overview

60 Amp, Breaker, 2-Pole, Tenant Main, 42 kAIC, Type CV
Also known as: 786685705842, CVS2060XMM, CUTCVS2060XMM

Specifications

Mounting: Panel
Poles: 2
Volts AC: 240
Amps: 60
Interrupt Rating AC: 42 kA
Mounting: Panel
Volts AC: 240
Interrupt Rating AC: 42 kA
Poles: 2
Amps: 60