Q Tie, 30lb, 6.3", Black, 100PK

Item #: 0097232

Cat #: 109-00039

UPC: 089306346586

Company wide:
0 in stock
Documents & Guides
Q Tie, 6.3" Long, 30lb Tensile Strength, PA66, Black, 100/pkg

Overview

Q Tie, 6.3" Long, 30lb Tensile Strength, PA66, Black, 100/pkg
Also known as: 089306346586, 109-00039, TYN10900039

Specifications

Color: Black
Material: Polyamide
Weight Capacity: 30 lbs
Length: 6.300 in
Color: Black
Weight Capacity: 30 lbs
Material: Polyamide
Length: 6.300 in