ABB S801S-C80 MCB S800S 1P C 80A

Item #: 0097195

Cat #: S801S-C80

UPC: 612271200579

Company wide:
0 in stock
Documents & Guides
ABB S801S-C80 MCB S800S 1P C

Overview

ABB S801S-C80 MCB S800S 1P C
Also known as: 612271200579, S801S-C80, ABBS801SC80

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Amps: 80
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 80
Interrupt Rating AC: 50 kA