Compression Lug, Copper, 2-Hole

Item #: 0097143
Cat #: LCC4-14AF-L
UPC: 074983899999
Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel, #4 — #3 AWG STR, #2 AWG SOL Wire, 1/4 Inch Stud Hole, 5/8 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, #4 — #3 AWG STR, #2 AWG SOL Wire, 1/4 Inch Stud Hole, 5/8 Hole Spacing, 90° Angle Tongue
Also known as: 074983899999, LCC4-14AF-L, PDTLCC414AFL

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 90°
Material: Copper
Angle: 90°
Mounting: 2-Hole

Customer Reviews

No reviews for this product
(0)