2-1/2 IN STR SQUEEZE CONN

Item #: 0097140

Cat #: 24250T

UPC: 783126712582

$ 204.13 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 2-1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 2-45/64 - 2-61/64 IN, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 2-1/16 IN Length

Overview

OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 2-1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 2-45/64 - 2-61/64 IN, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 2-1/16 IN Length
Also known as: 783126712582, 24250T, OZG24250T

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Material: Malleable Iron
Diameter: 2 1/2 in