Compression Lug, Copper, 2-Hole

Item #: 0097139

Cat #: LCC6-14AF-L

UPC: 074983899913

$ 16.23 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel, #6 AWG Wire, 1/4 Stud Hole, 5/8 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, #6 AWG Wire, 1/4 Stud Hole, 5/8 Hole Spacing, 90° Angle Tongue
Also known as: 074983899913, LCC6-14AF-L, PDTLCC614AFL

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 6
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 6
Mounting: 2-Hole
Stud Size: 1/4 in