ETN C22-WS-MS1-K11 22.5 mm Compact

Item #: 0097105

Cat #: C22-WS-MS1-K11

UPC: 015081297478

Company wide:
0 in stock
Documents & Guides
CUT C22-WS-MS1-K11 ASSEMBLED

Overview

CUT C22-WS-MS1-K11 ASSEMBLED
Also known as: 015081297478, C22-WS-MS1-K11, CUTC22WSMS1K11

Specifications

Size: 22.5 mm
Color: Black
Type: Selector Switch
Size: 22.5 mm
Type: Selector Switch
Color: Black