Legrand P300130

Item #: 0097095

Cat #: 094A12CS14412

UPC: 800388059955

Company wide:
0 in stock
CABLOFIL 09-4A12C-S144-12 12" CABLE TRAY

Overview

CABLOFIL 09-4A12C-S144-12 12" CABLE TRAY
Also known as: 800388059955, 094A12CS14412, CBF094A12CS14412

Specifications

Width: 12 in
Length: 12 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 12 ft