
Ladder Tray, Aluminum, 4" D x 6" W x 12'
Item #: 0097084
Cat #: 094A12CS14424
UPC: 800388059979
Company wide:
0
in stock
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 4" Deep x 6" Wide x 12' Long
Overview
Cable Tray, Ladder Type, Aluminum, 4" Deep x 6" Wide x 12' Long
Classified as an• equipment grounding conductor per NEC 392.60 with a maximum 1200 ampere rating. UL
Cross Sectional area: 1.00 in²
Also known as: 800388059979, 094A12CS14424, CBF094A12CS14424
Specifications
| Depth: | 4 in |
| Width: | 24 in |
| Length: | 12 ft |
| Depth: | 4 in |
| Length: | 12 ft |
| Width: | 24 in |