ETN S801+V65N3S SOFT STARTER 290MM

Item #: 0097081

Cat #: S801+V65N3S

UPC: 786685558882

$ 17936.66 EA
Company wide:
0 in stock

Overview

C-H S801+V65N3S
Also known as: 786685558882, S801+V65N3S, CUTS801+V65N3S

Specifications

Horsepower: 600, 450, 500, 200, 250
Phase: 3
Volts DC Control: 24
Poles: 3
Volts AC Control: 24
Mounting: Surface
Amps: 650
Size: Frame V
Volts AC Range: 200 - 600
Horsepower: 600, 450, 500, 200, 250
Volts DC Control: 24
Volts AC Control: 24
Amps: 650
Volts AC Range: 200 - 600
Phase: 3
Poles: 3
Mounting: Surface
Size: Frame V