COND BODY LB SHAPE FRM7 1/2IN GRY

Item #: 0096905

Cat #: LB17-G

UPC: 704508390051

$ 162.30 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Body, LB Shape, Form 7, Size 1/2 Inch/16 Metric, Iron, Dark Gray

Overview

PVC Coated Conduit Body, LB Shape, Form 7, Size 1/2 Inch/16 Metric, Iron, Dark Gray

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 704508390051, LB17-G, OCALB17G

Specifications

Family / Style: Form 7
Type: Type LB
Material: PVC Coated Malleable Iron
Hub Diameter: 1/2 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Type: Type LB
Hub Diameter: 1/2 in