Poke-Thru Device, Flush, Assembled Unit, Diameter: 7", Non-Metallic

Item #: 0096900

Cat #: RC9A15TCAB

UPC: 786564005667

$ 478.48 EA
Company wide:
0 in stock
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: All Brass. Diameter: 7". Depth: 16-1/2". Includes: Quad Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade), (2) Openings for Pass Through Capability for 4-Pair Cat 5e or Cat 6 Cable. For use with Carpet or Tile Applications.

Overview

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: All Brass. Diameter: 7". Depth: 16-1/2". Includes: Quad Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade), (2) Openings for Pass Through Capability for 4-Pair Cat 5e or Cat 6 Cable. For use with Carpet or Tile Applications.
Also known as: 786564005667, RC9A15TCAB, WMDRC9A15TCAB

Specifications

Depth: 16 1/2 in
Material: Brass
Depth: 16 1/2 in
Material: Brass