25000W 480V Unit Heater, 3-Ph, Beige

Item #: 0096899

Cat #: P3P5125CA1N

UPC: 686334645980

$ 4816.50 EA
Company wide:
0 in stock
Documents & Guides
5100 Series Suspended Fan Forced Unit Heater, 25000W, 480V, can be mounted for horizontal or vertical discharge. Copper clad steel sheath element with continuously brazed steel fins formed to allow side draw through air flow. All units come equipped with automatic reset type limit controls to de-energize the heater should an over-temperature situation occur. Color: Beige/Brown

Overview

5100 Series Suspended Fan Forced Unit Heater, 25000W, 480V, can be mounted for horizontal or vertical discharge. Copper clad steel sheath element with continuously brazed steel fins formed to allow side draw through air flow. All units come equipped with automatic reset type limit controls to de-energize the heater should an over-temperature situation occur. Color: Beige/Brown
Also known as: 686334645980, P3P5125CA1N, TPIP3P5125CA1N

Specifications

Phase: 3
Color: Brown
Volts AC: 480
Wattage: 25000
Standards: California Proposition 65
Phase: 3
Volts AC: 480
Standards: California Proposition 65
Color: Brown
Wattage: 25000