Wire Basket Cable Tray, 4" x 4" x 10', Steel

Item #: 0096867
Cat #: FT4X4X10 ELG
UPC: 66251633765
$ 260.08 EA
Company wide:
1 in stock
Documents & Guides
Wire Basket Cable Tray, 4" x 4" x 10', Steel

Overview

Wire Basket Cable Tray, 4" x 4" x 10', Steel
Ladder Type Cable Tray are used to distribute cable and has been designed carefully keeping in mind industrial requirements. These trays are manufactured using top quality material and are available in various sizes.
Also known as: 66251633765, FT4X4X10 ELG, BLIFT4X4X10ELG

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Length: 10 ft
Width: 4 in
Material: Steel
Height: 4 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)