Microstrobe® Compact, Single-Flash Xenon Strobe Beacon - AC, Green

Item #: 0096836

Cat #: 495S120GRE

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Microstrobe® Compact, Single-Flash Xenon Strobe Beacon - 120VAC, 1/2" Male Pipe-Mount, NEMA 4X, Green

Overview

Microstrobe® Compact, Single-Flash Xenon Strobe Beacon - 120VAC, 1/2" Male Pipe-Mount, NEMA 4X, Green

The MICROSTROBE® family is a low profile, single flash, low cost strobe light which features a plug-in replaceable lamp and Lexan® lens. The high efficiency, solid state, power supply is fully potted in polyurethane for the ultimate in protection from moisture, vibration and exposure tohigh voltage. All units are polarity protected and have built-in filters to protect against radio interference and spike voltages.

Also known as: 495S120GRE, TEI495S120GREEN

Specifications

Color: Green
Material: Polyurethane
Mounting: Conduit
Color: Green
Mounting: Conduit
Material: Polyurethane